Product Detail

URL:

Item# : EA719XD-28

Description : [Class 0] Surface Plate For Precision Inspection

Spec

Material-Cast iron (FC300)
High accuracy precision surface plate made of tough hardening cast-iron
JIS B7513 conformity product
Flatness 4μm
Dim. (mm) 300 x 400 x 90
Weight 40kg
Additional explanation
Catalog Price (JPY)

¥ 140,000 (Excluding tax)/¥ 154,000(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 14:29 Currently)

Update
Catalog Page Page 0733
Relational Items
EA719XD-25 [Class 0] Surface Plate For Precision Inspection
EA719XD-26 [Class 0] Surface Plate For Precision Inspection
EA719XD-28 [Class 0] Surface Plate For Precision Inspection
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG