Product Detail

URL:

Item# : EA719XG-10

Description : Surface Plate (for Precision Inspection)

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Equivalent to JIS 0 grade
Material-Granite
Precision surface plate that uses granite with resultant high hardness, excellent wear resistance, and no rusting.
For flatness, parallelism, and perpendicularity measurement, assembling, scribing, and centering of workpiece
Dim. (mm) 750 x 1000 x 150
Flatness 7μm
Weight 318kg
Additional explanation
Catalog Price (JPY)

¥ 278,500 (Excluding tax)/¥ 306,350(Tax including)

Quantity of stock

Latest stock:0

(2025/12/17 12:39 Currently)

Update
Relational Items
EA719XG-1 Surface Plate (for Precision Inspection)
EA719XG-2 Surface Plate (for Precision Inspection)
EA719XG-3 Surface Plate (for Precision Inspection)
EA719XG-4 Surface Plate (for Precision Inspection)
EA719XG-5 Surface Plate (for Precision Inspection)
EA719XG-6 Surface Plate (for Precision Inspection)
EA719XG-7 Surface Plate (for Precision Inspection)
Main image

Documents

Catalog
  1. IMG