Product Detail

URL:

Item# : EA719XG-2

Description : Surface Plate (for Precision Inspection)

Spec

Equivalent to JIS 0 grade
Material-Granite
Precision surface plate that uses granite with resultant high hardness, excellent wear resistance, and no rusting.
For flatness, parallelism, and perpendicularity measurement, assembling, scribing, and centering of workpiece
Dim. (mm) 200 x 200 x 50
Flatness 3μm
Weight 5.5kg
Additional explanation
Catalog Price (JPY)

¥ 35,000 (Excluding tax)/¥ 38,500(Tax including)

Quantity of stock

Latest stock:1

(2026/11/06 08:02 Currently)

Update
Catalog Page Page 0733
Relational Items
EA719XG-1 Surface Plate (for Precision Inspection)
EA719XG-2 Surface Plate (for Precision Inspection)
EA719XG-3 Surface Plate (for Precision Inspection)
EA719XG-4 Surface Plate (for Precision Inspection)
EA719XG-5 Surface Plate (for Precision Inspection)
EA719XG-6 Surface Plate (for Precision Inspection)
EA719XG-7 Surface Plate (for Precision Inspection)
Main image

Documents

Catalog
  1. IMG