Product Detail

URL:

Item# : EA720JV-30

Description : [Fiberglass Tape] Measuring Tape

Spec

JIS top grade product
Width-13mm
Tape material-Fiberglass
Glass fiber tape excellent in insulation and chemical resistance
Double-colored and double-sided scale tape
Tape length 30m
Washable
It will not break even if stepping on a car.
With red obi
Tape thickness 0.55 mm
Standard tension 20N
Surface White 2 mm scale
Back side yellow 5 mm scale
With idling prevention mechanism
Start position of measurement A
Additional explanation
Catalog Price (JPY)

¥ 6,200 (Excluding tax)/¥ 6,820(Tax including)

Quantity of stock

Latest stock:2

(2026/11/03 20:14 Currently)

Update
Catalog Page Page 0714
Relational Items
EA720JV-30 [Fiberglass Tape] Measuring Tape
EA720JV-50 [Fiberglass Tape] Measuring Tape
EA720JV-100 [Fiberglass Tape] Measuring Tape
Web catalog image

Product movie

Documents

Catalog
  1. PDF
  2. PDF