Product Detail

URL:

Item# : EA720M-8A

Description : Measuring Pole

This product is no longer available. Please refer to replacement item below.

Spec

Full length 8m
8 pcs joins
Storage Dim 1.22m
Weight 1.74kg
Minimum diameter Dia 14mm
Maximum diameter Dia 35mm
With Case
Light and strong Fiberglass (FRP)
Advanced insulator
Fishing rod style telescopic system
Direct reading type built-in polyester tape which can recognize separation distance at a glance
It is an insulating polyester tape which is strong against heat (+150 ℃) and cold (-70 ℃) and has excellent dimensional stability.
Usage ・The height of the truck, shipment
・The height of the crossover ・Measurement of length of road slope face
・Measurement the entrance height of the tunnel
・Tree height measurement
・Design of road construction (Accumulation)
・Measurement inner diameter of boiler
・Height measurement of tent / signboard
Additional explanation
Catalog Price (JPY)

¥ 47,000 (Excluding tax)/¥ 51,700(Tax including)

Quantity of stock

Latest stock:0

(2025/12/17 16:59 Currently)

Update

Replacement Items

EA720M-8B
Relational Items
EA720M-6 Measuring Pole
EA720M-12A