Product Detail

URL:

Item# : EA720Z-1

Description : Laser-Type Range Finder

This product is no longer available. Please refer to replacement item below.

Spec

Minimum indicatable unit 1mm
Accuracy ±3.0mm(Depending On A Condition )
Wave length 620~690nm
Output <1mW(Class Ⅱ)
Function Distance Area Capacity Pythagoras Function Continuous Measurement Auto Power Off
Measurement Criteria Body Tip Bottom
Power Supply AAA Battery ×2 Pcs (With )
Size 38(W)×24(D)×112(H)mm
Weight 94g
Accessories Strap
With display fanction equivalent to measure useful for carpentry such as length measure stud baseboard and turn edge
Measurement Range 0.1~30m
Additional explanation
Catalog Price (JPY)

¥ 6,130 (Excluding tax)/¥ 6,743(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 05:43 Currently)

Update

Replacement Items

EA720Z-1B