Item# : EA720ZB-11A
Description : Laser Distance Meter
This product is no longer available. Please refer to replacement item below.
Spec
Measurement range-0.05 to 250m
|
Accuracy-±1.0mm (depend on the conditions)
|
Measurement unit-0.1mm
|
Power supply-AAA battery x 4 pcs
|
Dim.-120 x 66 x 37mm
|
Weight-240g
|
Built-in optical finder
|
LC backlight
|
Measurement function-Distance, area, volume, Pythagorean data, continuous measurement, min, max measurement, timer, Wall area, even interval, and trapezoidal oblique side measurements
|
4 measurement criteria available-Tip of body, bottom, tripod attachment, Stopper pin
|
Wavelength-635nm
|
Output-1mW or lower (Class Ⅱ)
|
-6-For measuring bright place subject to reflect the light diffusely
|
Specification |
Body |
|
|
Catalog Price (JPY) |
¥
51,900
(Excluding tax)/¥
57,090(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/01 16:57 Currently)
|
Replacement Items
Documents
Catalog |
-
|
Specification |
-
|
Instruction manual(Japanese) |
-
|
Flyer |