Item# : EA720ZD-13A
Description : Ultrasonic Distance Meter [With Lazer Marker]
This product is no longer available. Please refer to replacement item below.
Spec
| Measurement Range |
0.6m to 13m
|
Minimum Display |
0.01m
|
| Measurement Accuracy |
<0.5%
|
Laser Output |
1mW(Class Ⅱ)
|
| Laser Wavelength |
650nm
|
Operation Temperature |
0 to 40℃
|
| Power Supply |
Square 9VBattery x 1 pc (included )
|
Size |
63(W) x 38(D) x 131(H)mm
|
| Weight |
150g(Including Batteries)
|
Two Measurement Criteria Possible |
Body Tip ,Bottom
|
℃ / °F Selection Display
|
Laser Marker Adapted
|
The area ・volume Measurement
|
| Auto Off Function (30Second ) |
| Catalog Price (JPY) |
¥
3,700
(Excluding tax)/¥
4,070(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/04/04 15:42 Currently)
|
Replacement Items
Documents
| Instruction manual(Japanese) |
-
|
| Manufacturer’s instruction manual(English) |
-
|
| Flyer |