Product Detail

URL:

Item# : EA720ZD-14B

Description : Laser Distance Meter

This product is no longer available. Please refer to replacement item below.

Spec

Measurement range-0.05 to 100m
Minimum display Unit-0.5mm
Measurement accuracy-±1.5mm
Wavelength-635nm
Output-<1mW (classⅡ)
Measuring functions: Pythagorean data (2 types), addition/subtraction and continuous measurement of max/min values of area, volume, distance, basic measurement, back light
Available for four measurement reference-edge of Body, the part of bottom, with Tripod and stopper pin
Service temperature-0 to 40℃
Storage temperature-‐20/70℃(unplug sure the batteries.)
Power supply-AAA battery x 2 pcs(included)
Size-51(W) x 27(D) x 124(H)mm
Weight-217g(including batteries)
Tripod screw dia.-1/4”
Accessories-Soft case, measuring pin
Additional explanation
Catalog Price (JPY)

¥ 23,000 (Excluding tax)/¥ 25,300(Tax including)

Quantity of stock

Latest stock:0

(2026/04/02 18:56 Currently)

Update

Replacement Items

EA720ZT-2C
Web catalog image

Product movie

Documents

Instruction manual(Japanese)
  1. PDF
Flyer