Item# : EA721JR-11
Description : [With Magnet] Digital Aluminum Level
Spec
Measurement Range | 0.1to360° ※Display example 90°=90°、180°=0°、 270°=90°、360°=0° |
Tilt Measurement Accuracy | ±0.1°(0、90°) |
---|---|---|---|
Power Supply | AAA Battery x 2 Pcs (With ) |
Accessories | Soft Case 、Slope Conversion sticker |
With Automatic Digital Reverse function |
|||
Notify by buzzer sound when 0°、45°、90°. |
|||
With V Groove and Magnet |
|||
Length(mm) | 210 |
Weight | 237 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,200 (Excluding tax)/¥ 9,020(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/03 16:34 Currently) |
Replacement Items
![]() |
|
.jpg)