Item# : EA721JR-16
Description : Digital Aluminum Level
Spec
| Tilt Measurement Accuracy | (0・45・90°):±0.1° (Etc. The angle ):±0.2° |
Super-Precision Level Accuracy | Horizontal :±0.5mm/m Vertical :±0.75mm/m |
|---|---|---|---|
| Material | Aluminum Alloy |
Power Supply | AA Battery ×2 Pcs (Separately Sold ) |
| Automatic Reverse Type LED Display |
|||
| Notification of 0° 45° and 90° with sound. |
|||
| Bubble tube with blue backlight. |
|||
| Two measurement modes (Just directing the display upward enters horizontal measurement mode automatically and displays the LCD circular bubble tube.) |
|||
| Full length | 600mm |
Weight | 770g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,200 (Excluding tax)/¥ 15,620(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 00:12 Currently) |
||||
| Catalog Page | Page 0729 | ||||