Product Detail

URL:

Item# : EA722AC-150

Description : [For Stick Thermometer] Metal Case

Spec

For water, earth temperature measurement
Dim.: -150: dia. 14 x 16 x 190mm,-300: dia. 14 x 16 x 341mm
Weight: -150: 19g, -300: 28g
Material-Brass
Application: -150: EA722AA-50, -100-300: EA722AB-100, -200
Guard the glass stick thermometer from a shock
The window to read a scale enables to measure a temperature even when put in a case.
Specification For 150mm
Additional explanation
Catalog Price (JPY)

¥ 1,210 (Excluding tax)/¥ 1,331(Tax including)

Quantity of stock

Latest stock:10

(2026/11/19 01:22 Currently)

Update
Catalog Page Page 0814
Relational Items
EA722AC-150 [For Stick Thermometer] Metal Case
EA722AC-300 [For Stick Thermometer] Metal Case
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG