Product Detail

URL:

Item# : EA722Y-400

Description : Surface Thermometer (With Back Face Magnet)

Spec

OD-50mm
Accuracy-±2%
Weight-43g
Measurement range 10 to +400℃
Convenient for rail temperature measurement and welding temperature measurement requiring high suction force
Minimum scale: 5℃
Magnet on the back (Alnico magnet x 2)
Because it is a bimetal type, it reacts quickly to heat.
The sensor is equipped with a windshield to prevent the effect of wind.
Additional explanation
Catalog Price (JPY)

¥ 20,300 (Excluding tax)/¥ 22,330(Tax including)

Quantity of stock

Latest stock:90

(2026/11/08 07:01 Currently)

Update
Catalog Page Page 0802
Relational Items
EA722Y-250 Surface Thermometer (With Back Face Magnet)
EA722Y-400 Surface Thermometer (With Back Face Magnet)
Web catalog image

Documents

Specification
  1. PDF
Catalog