Item# : EA723HD-2A
Description : 1 - 6N.m [1/4”sq]TorqueDriver
Spec
| Hexagonal Dim. | 1/4\" |
Accuracy | ±6% |
|---|---|---|---|
| With 1/4 \"socket adapter, it can correspond to 1/4\" Hex convex and 1/4 \"Sq dent insertion. |
|||
| With the insertion hole (1/4 \") at the end of the handle |
|||
| To the force exceeding the set value, the tip part runs idle, preventing overload torque. |
|||
| Square Drive | 1/4\" |
Torque Range (N・m) | 1 to 6 |
| Minimum Scale(N・m) | 0.1 |
Length(mm) | 184 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 31,700 (Excluding tax)/¥ 34,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/18 13:38 Currently) |
||||
| Catalog Page | Page 0511 | ||||