Product Detail

URL:

Item# : EA723HR-3

Description : 2.4- 12 N.m. 1/4”sq Torque Wrench(Ratchet Type)

This product is no longer available. Please refer to replacement item below.

Spec

Length-244mm
Accuracy-±4%
With plugs on both sides, it can be used in the right/left directions.
Conductive
Square 1/4
Torque 2.4 to 12N・m
Min. scale 0.5N・m
Additional explanation
Catalog Price (JPY)

¥ 18,000 (Excluding tax)/¥ 19,800(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 08:07 Currently)

Update
Catalog Page Page 0496
Relational Items
EA723HR-3 2.4- 12 N.m. 1/4”sq Torque Wrench(Ratchet Type)
EA723HR-4 2.4- 12 N.m. 3/8”sq Torque Wrench(Ratchet Type)
Main image

Product movie

Documents

Instruction manual(Japanese)
  1. PDF
How to use
  1. PDF
Specification
  1. PDF
RoHS