Item# : EA723JA-135
Description : 27-135N.m Digital Torque Wrench
This product is no longer available. Please refer to replacement item below.
Spec
Compatible pipe-1/4 to 5/8
|
Former and new refrigerant supported
|
Up to five pieces of data can be stored.
|
With torque conversion function
|
Light and sound are used to check tightening torque.
|
Bore-10 to 36mm
|
Accuracy-±3% (The measurement direction is only the lower jaw direction, and the shape accuracy of the tightening target is assured for the hexagonal shape.)
|
Power supply-Lithium battery cell (CR2354 x 1)
|
Highly precise measurements of torque can be implemented via built-in power sensor without selecting working posture.
|
Torque(Nm) |
27 to 135
|
Min. scale(Nm) |
0.1
|
Length(mm) |
381.2 |
|
|
Catalog Price (JPY) |
¥
36,600
(Excluding tax)/¥
40,260(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/09/13 08:07 Currently)
|
Replacement Items
Documents
Specification |