Product Detail

URL:

Item# : EA723JC-41

Description : 85Nm 1/2” Ratchet Head

Spec

Length-213mm 
Accuracy-±4%
Power supply-Lithium battery(CR2354x1)(included)
Up to five pieces of data can be stored.
Tightening torque is checked by light and sound.
Measurement in both right and left directions
Head exchange type torque wrench that you can use for a diversity of applications
No head is included in JB-1 or JB-2. Use it with the dedicated heads.
Square drive-1/2
Allowable torque(N,m)-85
Length(mm)-80
Additional explanation
Catalog Price (JPY)

¥ 6,510 (Excluding tax)/¥ 7,161(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 17:58 Currently)

Update
Catalog Page Page 0497
Relational Items
EA723JC-21 30Nm 1/4” Ratchet Head
EA723JC-31 30Nm 3/8” Ratchet Head
EA723JC-32 85Nm 3/8” Ratchet Head
EA723JC-41 85Nm 1/2” Ratchet Head
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG