Item# : EA723JG-41
Description : Dial Type Torque Wrench
This product is no longer available. Please refer to replacement item below.
Spec
Measurement Accuracy |
±4%
|
|
|
Measurement in both right and left directions is possible.
|
Torque setting can be simply operated only by pulling down the rock ring with finger and rotating the grip. |
When the set torque is reached, angle of the head is changed with a light shock, and completion of tightening can be confirmed. |
The effect is exerted at the working place where the scale cannot be read.
|
With Resin Case
|
Square Drive |
1\"
|
Torque Range |
150 to 800N・m
|
Minimum Scale |
5N・m
|
Full length |
1050mm
|
Weight |
5.8kg |
|
|
Catalog Price (JPY) |
¥
131,900
(Excluding tax)/¥
145,090(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/10/19 16:21 Currently)
|
Catalog Page |
Page 0508