Product Detail

URL:

Item# : EA723ND-20

Description : 4-20Nm 3/8sq [Ratchet Type] Torque Wrench

Spec

Accuracy-±3%
Displays the numerical value corresponding to.
With calibration certificate
Handle color:black
Square drive 3/8
Torque(N・m) 4 to 20
Min. scale(N・m) 0.2
Length(mm) 253
Additional explanation
Catalog Price (JPY)

¥ 21,400 (Excluding tax)/¥ 23,540(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 14:26 Currently)

Update
Catalog Page Page 0498
Relational Items
EA723ND-6 1- 6Nm 1/4sq [Ratchet Type] Torque Wrench
EA723ND-10
EA723ND-13 3-13Nm 1/4sq [Ratchet Type] Torque Wrench
EA723ND-15
EA723ND-20 4-20Nm 3/8sq [Ratchet Type] Torque Wrench
EA723ND-25
EA723ND-50 10-50Nm 3/8sq [Ratchet Type] Torque Wrench
EA723ND-100 20-10Nm 3/8sq [Ratchet Type] Torque Wrench
EA723ND-50B 10-50Nm 1/2sq [Ratchet Type] Torque Wrench
EA723ND-100B 20-100Nm 1/2sq [Ratchet Type] Torque Wrench
EA723ND-140 30-140Nm 1/2sq [Ratchet Type] Torque Wrench
EA723ND-200 40-200Nm 1/2sq [Ratchet Type] Torque Wrench
EA723ND-300 40-300Nm 3/4sq [Ratchet Type] Torque Wrench
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification
  1. PDF
Catalog