Product Detail

URL:

Item# : EA723PB-1

Description : MecaTorque preset, without a scale

Spec

Accuracy ±6%
Full length 120mm
Please Make Sure To Use By Adjusting The Torque Value To Be Matching With Each Other Using A Torque Analyzer (sold Separately).
EA550CA・CB・CC・CD・CE・CFSeries For
Initial Setting Torque (N・m) 0.6
Torque Range (N・m) 0.4 To 2.0
Additional explanation
Catalog Price (JPY)

¥ 16,700 (Excluding tax)/¥ 18,370(Tax including)

Quantity of stock

Latest stock:3

(2026/11/23 07:01 Currently)

Update
Catalog Page Page 0503
Relational Items
EA723PB-1 MecaTorque preset, without a scale
EA723PB-2 MecaTorque preset, without a scale
EA723PB-3 MecaTorque preset, without a scale
EA723PB-4 MecaTorque preset, without a scale
EA723PB-5 MecaTorque preset, without a scale