Item# : EA723PB-12
Description : Dial type torque driver
Spec
Full length | 124mm |
Accuracy | ±6% |
---|---|---|---|
Analog scale that is easy to see |
|||
Easy To Make The Torque Setting Using The Dial. |
|||
Torque Range | 1.0 to 5.0N・m |
Suitable Bit | EA550CB-4~-8、 EA550CC-1.5~-6、 EA550CE-6~-25、 EA550CD-6~-30、 EA550CF-2.5~-6 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,000 (Excluding tax)/¥ 16,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/11 06:21 Currently) |
Replacement Items
|
Relational Items |
---|
EA723PB-11 Dial type torque driver |
EA723PB-12 Dial type torque driver |