Item# : EA723VG-1
Description : 0.3-3.0N.m TorqueDriver Set
Spec
Hex bit-2, 2.5, 3, 4, 5, 6mm
|
Torx Bit-T6, T7, T8, T9, T10, T15, T20, T25, T30
|
Torx plus bit-6IP, 7IP, 8IP, 9IP, 10IP, 15IP, 20IP, 25IP, 30IP
|
Screwdriver type adjustable torque wrench-Torque range 0.3 to 1.2N・m (Min. scale 0.05N・m) x 1, 1.2 to 3.0N・m (Min. scale 0.10N・m) x 1, Hexagonal shaft 1/4 x 155mm, Quick release
|
Pistol type adjustable torque wrench (VG-2 only)-Torque range 3.0 to 6.0N・m (Min. scale 0.25N・m) x 1, Hexagonal shaft 1/4 x 150mm, Quick release
|
| Number of handles |
2 pcs |
|
|
| Catalog Price (JPY) |
¥
45,500
(Excluding tax)/¥
50,050(Tax including)
|
| Quantity of stock |
Latest stock:6
(2026/11/14 23:40 Currently)
|
| Catalog Page |
Page 0502
|
Documents
| Instruction manual(Japanese) |