Product Detail

URL:

Item# : EA723VH-11

Description : 3.0 -6.0N.mTorqueDriver(Adjustable)

Spec

Width across hex-1/4
Accuracy-±6%
Torque is applied when turned right and it can be used as a regular driver when turned left.
Adjust the torque with the attached wrench.
Torque range 3.0 to 6.0N・m
Minimum scale 0.25N・m
Additional explanation
Catalog Price (JPY)

¥ 26,500 (Excluding tax)/¥ 29,150(Tax including)

Quantity of stock

Latest stock:4

(2026/11/14 23:48 Currently)

Update
Catalog Page Page 0502
Relational Items
EA723VH-11 3.0 -6.0N.mTorqueDriver(Adjustable)
EA723VH-13
Web catalog image

Documents

Instruction manual(Japanese)