Item# : EA723VK-11
Description : Insulated Adjustable Torque driver
Spec
| Hex agonal Dim. |
9mm
|
Accuracy |
±6%
|
1000V Insulated
|
EA560-2.5~62,-101~-104Exclusive Use
|
| Torque Range (N・m) |
0.3~1.2
|
Minimum Scale(N,M) |
0.05
|
| Length(Mm) |
192
|
|
|
Adjustable type] Insulation torque driver Features:
|
When the specified torque value is reached, the driver slips and informs with a sense and sound
|
Easy adjustment of torque value by rotating the grip
|
Exclusive bit (sold separately) can be replaced with one touch
|
Torque display for easy visual confirmation
|
| It is possible to measure extremely small torque compared to a normal torque wrench |
| Catalog Price (JPY) |
¥
29,800
(Excluding tax)/¥
32,780(Tax including)
|
| Quantity of stock |
Latest stock:6
(2026/11/04 09:05 Currently)
|
| Catalog Page |
Page 0220
Page 0504
|
Documents
| Manufacturer’s instruction manual(English) |
-
|
| How to use |
-
|
| Instruction manual(Japanese) |