Product Detail

URL:

Item# : EA723VM-11

Description : 2.0mm/1.4N.m [Hex]TorqueDriver

Spec

Clockwise only
When the value reached the torque, it is indicated to operator by large latch tone and vibration.
VM-14 is pistol-shaped.
Enable to tighten with pre-set torque value(unable to change pre-set value)
Accuracy-±10%
Dim. (mm) 2
Torque value 1.4N・m
Material Alloy tool steel
Additional explanation
Catalog Price (JPY)

¥ 8,660 (Excluding tax)/¥ 9,526(Tax including)

Quantity of stock

Latest stock:11

(2026/11/13 22:03 Currently)

Update
Catalog Page Page 0501
Relational Items
EA723VM-11 2.0mm/1.4N.m [Hex]TorqueDriver
EA723VM-12 2.5mm/2.0N.m [Hex]TorqueDriver
EA723VM-13 3.0mm/3.0N.m [Hex]TorqueDriver
EA723VM-14 4.0mm/5.0N.m [Hex]TorqueDriver