Product Detail

URL:

Item# : EA723VM-6

Description : T20/5.0N.m [TORX]TorqueDriver

Spec

Clockwise only
When the value reached the torque, it is indicated to operator by large latch tone and vibration.
VM-6 is pistol-shaped.
Enable to tighten with pre-set torque value(unable to change pre-set value)
Accuracy-±10%
Dim. T20
Torque value 5.0N・m
Additional explanation
Catalog Price (JPY)

¥ 13,000 (Excluding tax)/¥ 14,300(Tax including)

Quantity of stock

Latest stock:2

(2026/11/06 00:47 Currently)

Update
Catalog Page Page 0501
Relational Items
EA723VM-0 T 6 /0.6N.m [TORX]TorqueDriver
EA723VM-1 T 7 /0.9N.m [TORX]TorqueDriver
EA723VM-2 T 8 /1.2N.m [TORX]TorqueDriver
EA723VM-3 T 9 /1.4N.m [TORX]TorqueDriver
EA723VM-4 T10/2.0N.m [TORX]TorqueDriver
EA723VM-5 T15/3.0N.m [TORX]TorqueDriver
EA723VM-6 T20/5.0N.m [TORX]TorqueDriver