Product Detail

URL:

Item# : EA723VP-2A

Description : Pre-Set Torque Driver

This product is no longer available. Please refer to replacement item below.

Spec

Set Details Preset Type Torquedriver
Torque (nm) Adjustment Kit
Presetting Type
Torque driver Description
・Hexagonal Dim. :1/4
・Accuracy :±6%
・Full length :133mm
・Torque Range :0.3to1.0N・m
・Initial Setting Torque :0.3N・m
・Quick Release Bit Holder
※Please Make Sure To Use By Adjusting The Torque Value To Be Matching With Each Other Using A Torque Tester (sold Separately).
Torque (nm) Adjustment Kit Description ・Nut driver 7.0 x 80mm x 1 Pcs
・Plug x 3Piece
・Hex Nut x 3Piece
・dust Prevention Plug x 1 Pcs
・Spring x 1 Pcs

Additional explanation
Catalog Price (JPY)

¥ 9,900 (Excluding tax)/¥ 10,890(Tax including)

Quantity of stock

Latest stock:0

(2025/09/08 22:55 Currently)

Update

Replacement Items

EA723VP-2B
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
  2. PDF