Item# : EA723XD-5A
Description : 2.4 - 12 N / m TorqueAnalyzer(Adjustable)
Spec
Adapter (supplied)--1A to -4A: 1/4 Hex male, 1/4 sq female -5A, -6A: 1/4, 3/8 sq female |
|||
Display- -1A, -3A: cN, m, ozf.in, -4A to -6A: N・m, lbf.in |
|||
Dim.-254 x 110 x 175(H)mm | |||
Only clockwise is applied. |
|||
Accuracy-±2% | |||
Memory pointer type |
|||
Capacity | 2.4 to 12N・m |
Min. scale | 0.2N・m |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 76,000 (Excluding tax)/¥ 83,600(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/06 20:33 Currently) |