Product Detail

URL:

Item# : EA724ZE-2

Description : Crime Prevention Mirror

This product is no longer available. Please refer to replacement item below.

Spec

Indoor use only
Material-PVC with aluminum plated by vacuum deposition
With double-sided tape on the back
It is used to check for a visitor in a shop. It is used for crime prevention or security verification in parking lot gateways or elevators.
Dim. (mm) W135 x H78 x D3.5
Visible range Vertical: approx. 70°, Lateral: approx. 90°
Additional explanation
Catalog Price (JPY)

¥ 2,090 (Excluding tax)/¥ 2,299(Tax including)

Quantity of stock

Latest stock:0

(2026/11/08 15:16 Currently)

Update

Replacement Items

EA724ZE-2A
Web catalog image

Documents

Flyer
  1. PDF
Manufacturer’s instruction manual(Japanese)