Product Detail

URL:

Item# : EA725D-11

Description : Digital Slide Caliper[Rainproof construction]

Spec

Maximum error- -11: ±0.02mm, -12,-13: ±0.03mm
Water proof, dust-proof-Equivalent to IP54
Power supply-CR2032x1 pc (included)
Holding, auto off function
Material-Stainless steel
Measurement range(mm)-0 to 150
Minimum division(mm)-0.01
Jaw length(mm)-40
Additional explanation
Catalog Price (JPY)

¥ 7,540 (Excluding tax)/¥ 8,294(Tax including)

Quantity of stock

Latest stock:10

(2026/11/12 00:41 Currently)

Update
Catalog Page Page 0741
Relational Items
EA725D-11 Digital Slide Caliper[Rainproof construction]
EA725D-12 Digital Slide Caliper[Rainproof construction]
EA725D-13 Digital Slide Caliper[Rainproof construction]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog