Item# : EA725DC-150
Description : Digital Slide Caliper (Solar Panel Adapted )
Spec
| Maximum Error | ±0.03mm |
Power Supply | Solar Panel 、 Lithium Battery :CR2016×1 Pcs (With ) |
|---|---|---|---|
| Material | Body :Stainless 、 Digital The unit Section :ABSResin |
||
| With Depth Bar |
|||
| Function | Zero Set (Comparative measurement / indirect measurement possible ) |
Max. measured value | 150mm |
| Minimum The reading value | 0.01mm |
Jaw Length | 40mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,590 (Excluding tax)/¥ 9,449(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/10 09:08 Currently) |
||||
| Catalog Page | Page 0742 | ||||