Product Detail

URL:

Item# : EA725EE-26

Description : Dial Bench Micrometer

This product is no longer available. Please refer to replacement item below.

Spec

Measurement range-(Micrometer head): 0 to 50mm, (Dial indicator): 0.2mm
Scale specification-0 to 10 to 0
Minimum scale-(Micrometer head): 0.002mm, (Dial indicator): 0.2mm
Work table-Dia. 57mm and 22mm vertical adjustment
Height-110mm
Base dim.-250 x 120mm
Spindle dia.-8mm
Weight-8.8kg
Case dim.-500 x 200 x 190(H)mm
Optimal for use at field or as a work table up to inspection
Additional explanation
Catalog Price (JPY)

¥ 180,000 (Excluding tax)/¥ 198,000(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 22:25 Currently)

Update
Main image

Documents

Specification
  1. XLS
  2. PDF