Product Detail

URL:

Item# : EA725KJ-23

Description : [With Scale] Steel Beam Trammel

Spec

Point--21: dia. 6.8 x 70mm,-22 to -24: dia. 9 x 72mm,-25 to -26: dia. 12 x 100mm
Beam is hard steel.
1mm pitch divisions are marked on the beam.
Since the fine travel control device is equipped, fine adjustment is easy.
Nominal dim. 1,000mm
Dim. (mm) 1165(L) x 30 x 6
Weight (kg) 4
Additional explanation
Catalog Price (JPY)

¥ 113,800 (Excluding tax)/¥ 125,180(Tax including)

Quantity of stock

Latest stock:1

(2026/11/12 00:41 Currently)

Update
Catalog Page Page 0748
Relational Items
EA725KJ-22 [With Scale] Steel Beam Trammel
EA725KJ-23 [With Scale] Steel Beam Trammel