Product Detail

URL:

Item# : EA725LC-2

Description : Test Indicator and Holder Set

Spec

<Test Indicator>
Dial dia.-35mm
Scale specification-0 to 40 to 0
Minimum scale-0.01mm
Measurement range-0.8mm
<Post Holder>
Height-56+52mm
Gauge mounting hole dia.-6, 8mm
Base dim.-30 x 40 x 35(H)mm
Omnidirectional fine travel of the gauge needle is possible without touching the arm.
Total weight-660g
Magnetic force-314N
Additional explanation
Catalog Price (JPY)

¥ 40,400 (Excluding tax)/¥ 44,440(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:33 Currently)

Update
Catalog Page Page 0739