Product Detail

URL:

Item# : EA725SG-51

Description : Taper Gauge (Thin The width )

Spec

Minimum Scale 0.05mm
Material Machine For structure Carbon steel
Full length 160mm
Width of 6 mm width type
Ball Chain Adapted
With Storage Case
Measurement Range 0.3 to 6mm
Taper The angle 2°51’45”
Additional explanation
Catalog Price (JPY)

¥ 4,600 (Excluding tax)/¥ 5,060(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:34 Currently)

Update
Catalog Page Page 0746
Relational Items
EA725SG-50 Taper Gauge (Thin The width )
EA725SG-51 Taper Gauge (Thin The width )