Product Detail

URL:

Item# : EA725T-33

Description : Magnet Base Indicator Holder

Catalog Correction

24/11/11 Holder arm length: (wrong) 56 x 52mm (correct) 56 x 51mm, adsorption force: (wrong) 314N (correct) 320N (No.55/56 9013)

Spec

Magnet dim.-35 x 30 x 40mm
Holder arm length-56 x 51mm
Gauge mounting hole dia.-
8mm (with 6mm adapter)
With 360° of ominidirectional indicator side fine control mechanism
Magnetic force-320N
Capable of clamping with two grooves, Used as a holder and for inspection of round objects.
Additional explanation
Catalog Price (JPY)

¥ 24,000 (Excluding tax)/¥ 26,400(Tax including)

Quantity of stock

Latest stock:1

(2026/01/28 16:56 Currently)

Update
Catalog Page Page 0738
Web catalog image

Documents

Catalog
  1. PDF