Item# : EA725XF-3
Description : Height Gauge
Spec
| Minimum scale--1, -2: 0.05mm, -3: 0.02mm |
|||
| Accuracy--1, -2: ±0.05mm, -3: ±0.04mm |
|||
| Material-Main scale, vernier: stainless steel, Base: cast iron, Scriber: with carbide tip |
|||
| Accessories--1, -3: dial indicator holder, scriber, main scale magnifying lens |
|||
| Steel is affixed on measuring surfaces, making the tool wear-resistant. |
|||
| Dial indicator can be attached by using holder. |
|||
| Magnifying lens for easy reading of indication (3-time magnification glass lens) |
|||
| Spec. | Body |
Measurement range | 0 to 300mm |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 47,000 (Excluding tax)/¥ 51,700(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 09:17 Currently) |
||||
| Catalog Page | Page 0735 | ||||