Item# : EA727-22
Description : [Wall Mount Type] Remote Measurement Thermometer
Spec
| Material | Case :6Nylon +Glass 、 Thermosensitivity Section :Cut・Ni Plating |
Temperature | Dia 8 x 118mm |
|---|---|---|---|
| Lead Length | 2m |
||
| Installation Without screws (Throw -in type) |
|||
| Measurement Range | 0to100℃ |
1 Scale | 5℃ |
| Dial Dia. | 100mm |
Case Outside dia. | 110mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,000 (Excluding tax)/¥ 28,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 20:28 Currently) |
||||
| Catalog Page | Page 0816 | ||||
| Relational Items |
|---|
| EA727-21 [Wall Mount Type] Remote Measurement Thermometer |
| EA727-22 [Wall Mount Type] Remote Measurement Thermometer |
| EA727-23 [Wall Mount Type] Remote Measurement Thermometer |