Product Detail

URL:

Item# : EA727AD-2

Description : Thermometer With Round Shape Protection Frame Straight Type)

Spec

Temperature-sensitive dia.-φ13mm
Mounting screw Dia.- R1/2
Measurement range(degree)--20 to 50
Temperature-sensitive length(mm)-100
1 Scale-2 degrees
Additional explanation
Catalog Price (JPY)

¥ 8,820 (Excluding tax)/¥ 9,702(Tax including)

Quantity of stock

Latest stock:1

(2026/11/07 04:50 Currently)

Update
Catalog Page Page 0815
Relational Items
EA727AD-2 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-3 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-4 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-5 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-6 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-7 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-8 Thermometer With Round Shape Protection Frame Straight Type)
EA727AD-9 Thermometer With Round Shape Protection Frame Straight Type)