Product Detail

URL:

Item# : EA727AD-23

Description : Thermometer With Flat Shape Protection Frame Straight Type)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature-sensitive dia.-φ13mm
Mounting screw Dia.- R1/2
Measurement range(degree)--20 to 50
Temperature-sensitive length(mm)-150
1 Scale-2 degrees
Additional explanation
Catalog Price (JPY)

¥ 11,300 (Excluding tax)/¥ 12,430(Tax including)

Quantity of stock

Latest stock:0

(2026/11/14 02:48 Currently)

Update
Catalog Page Page 0815

Replacement Items

EA727AD-3
Relational Items
EA727AD-21 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-23 Thermometer With Flat Shape Protection Frame Straight Type)
EA727AD-26 Thermometer With Flat Shape Protection Frame Straight Type)
Main image