Item# : EA728AD-50
Description : Large Digital Temperature and Humidity Meter
22/12/21 Accuracy correction Wrong: (0.1+1dgit) Correction: Please refer to the web specification (NO.53,54 963)
Spec
| Measurement range-Temperature:-10.0 to 60.0℃, humidity:20.0 to 95.0%RH(23℃) |
|||
| Resolution-Temperature:0.1℃, humidity:0.1%RH |
|||
| Accuracy | Temperature: ±(0.1 + 1 digit) ±0.5°C (20 to 30°C), ±(0.1 + 1 digit) ±1.0°C (other than above) Humidity: ±(0.1+1digit)±3%rh (at 20~30℃/30~90%rh) |
||
|---|---|---|---|
| Outside Sensor setting distance range-About 70m(depend on the conditions) |
|||
| Power supply-Body・sensor:dedicated AC100/240V adapter(included) |
|||
| Size-Body:360(W) x 85(D) x 202(H)mm, sensor:127(W) x 50.5(D) x 71(H)mm |
|||
| Weight-3.7kg(body) |
|||
| Accessories-Temperature and humidity-integrated sensor |
|||
| With upper and lower limit alarm output |
|||
| Since the wiring is not required, easy to install |
|||
| Suitable for wall hanging | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 195,000 (Excluding tax)/¥ 214,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/17 18:55 Currently) |
||||