Item# : EA728AF-21
Description : [Wireless] Digital highest / lowest thermometer (waterproof type)
Spec
Set Details | Master unit +Cordless handset |
Resolution | 0.1℃ |
---|---|---|---|
Measurement Accuracy | ±1℃(0 to 50℃) ±2℃(Other range) |
Power Supply | Master unit :AAA Battery x 4 Pcs Cordless handset :AAA Battery x 3 Pcs (included) |
Size | Master unit :68x28x125mm Cordless handset :70x35x110mm |
Weight | Master unit :180g Cordless handset :220g |
Water-Proof | Body :IPX4 Sensor :IPX7 (Cordless handset only) |
||
Cordless handset can communicate up to 5 units. (Cordless handset visible distance :Max. 150m) |
|||
For measurements on a remote location |
|||
An alarm can be set in the cordless handset with the host phone. |
|||
Measurement range | Master unit :-5 to 50℃ Cordless handset :-40 to 90℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,500 (Excluding tax)/¥ 15,950(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/14 11:17 Currently) |
||||
Catalog Page |
Relational Items |
---|
EA728AF-21 [Wireless] Digital highest / lowest thermometer (waterproof type) |
EA728AF-22 [For EA728AF-21] slave unit |