Item# : EA728GK-11
Description : 0/+40℃ Water tank For Thermometer
Spec
Size | Dia 13 x 150mm |
Accuracy | ±1℃ |
---|---|---|---|
1 Scale | 1℃ |
Material | Body :Glass Weight :Lead |
It is adhesive and includes a lead weight so you can perform stable measurement and read temperatures from the outside of the water tank. |
|||
Measurement Range | 0 to 40℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,140 (Excluding tax)/¥ 1,254(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 09:42 Currently) |
||||
Catalog Page | Page 0828 |
.jpg)