Product Detail

URL:

Item# : EA729PA-15

Description : Combination Boiler Gauge(Vertical Type)

Spec

Temperature-sensitive size-φ8x100mm
Connection screw-R1/2\"
Measurement temperature range-0 to 120℃
Pressure (MPa)-0 to 0.6
Gauge dia.(mm)-φ100
Case Material-ADC12
Additional explanation
Catalog Price (JPY)

¥ 13,600 (Excluding tax)/¥ 14,960(Tax including)

Quantity of stock

Latest stock:2

(2026/11/04 19:12 Currently)

Update
Catalog Page Page 0756
Relational Items
EA729PA-11 Combination Boiler Gauge(Vertical Type)
EA729PA-12 Combination Boiler Gauge(Vertical Type)
EA729PA-13
EA729PA-14 Combination Boiler Gauge(Vertical Type)
EA729PA-15 Combination Boiler Gauge(Vertical Type)
EA729PA-16
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)