Product Detail

URL:

Item# : EA729PA-2

Description : Combination Boiler Gauge(Horizontal Type)

Spec

Temperature-sensitive size-φ8x100mm 
Connection screw-R1/2\"
Measurement temperature range-0 to 120℃
Pressure (MPa)-0 to 0.6
Gauge dia.(mm)-φ75
Case Material-abs resin
Additional explanation
Catalog Price (JPY)

¥ 9,760 (Excluding tax)/¥ 10,736(Tax including)

Quantity of stock

Latest stock:0

(2026/11/04 19:50 Currently)

Update
Catalog Page Page 0756
Relational Items
EA729PA-2 Combination Boiler Gauge(Horizontal Type)
EA729PA-3
EA729PA-5 Combination Boiler Gauge(Horizontal Type)
EA729PA-6