Product Detail

URL:

Item# : EA729SB-30A

Description : Micro manometer

Spec

Measurement gas body Air And Non Corrosion Gas
Accuracy Inside of ±2.5%F.S
Total Device Body Pressure Resistance 50kPa
Outside Type Size 80(W)×85(D)×26(H)mm
Weight 90g
Scale Range 0 To 300Pa
The pressure The unit Pa
Mounting posture Horizontal-vertical-downward horizontal (mounting optional)
Additional explanation
Catalog Price (JPY)

¥ 15,900 (Excluding tax)/¥ 17,490(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 01:22 Currently)

Update
Catalog Page Page 0816
Relational Items
EA729SB-5A Micromanometer
EA729SB-10A Micromanometer
EA729SB-30A Micro manometer
EA729SB-50A Micro manometer
EA729SB-200A Micromanometer
EA729SB-300A Micromanometer
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog