Product Detail

URL:

Item# : EA733AJ-7

Description : CO_2 Monitor

Spec

Measuring range-CO_2: 0 to 3000ppm, Temperature: 0 to 50 Celsius degrees
Resolution-CO_2:1ppm(0 to 1000ppm), 10ppm(1001 to 3000ppm), Temperature:0.1 Celsius degrees
Precision-CO_2:the larger of either ±100ppm or 7%rdg(0 to 2000ppm), ±10%rdg(2,000ppm or more), Temperature:±1.5 Celsius degrees
LED setting-green:to 800ppm, yellow:800 to 1200ppm, red:1200ppm or more(changeable)
Power supply-Supplied from USB(5V, 300mA)
Size-169(W)x24(D)x42(H)mm
Weight-70g
You can check the CO_2 level of the ambient environment in values and 3 levels of LED display.
Additional explanation
Catalog Price (JPY)

¥ 11,000 (Excluding tax)/¥ 12,100(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 11:23 Currently)

Update
Catalog Page Page 0768

Replacement Items

EA733AJ-7
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)