Product Detail

URL:

Item# : EA733C-1A

Description : Digital Oxygen Analyzer (Mini)

Spec

Measuring target-Oxygen
Detection principle-Galvanic cell type
Collection method-Diffusion type
Instructions display-LCD digital 3 digit
Detection range-0 to 25.0 vol%(oxygen vol%)
Service range-25.1 to 40.0vol%
Indication accuracy-±0.5 vol% (Alarm accuracy is obtained under the same measurement conditions.)
Warning set value-1 phase:19.5vol%, 2 phases:18.0vol%
Alarm system-Alarms in the first step: long continuous buzzer sound, LCD blinking, alarm lamp blinking, vibration, Alarms in the second step: short continuous buzzer sound, LCD blinking, alarm lamp blinking, vibration, air adjustment disabled, battery off, Equipment troubles: continuous sound, LCD display, alarm lamp blinking, vibration
Response time-response rate 90%・20 seconds or less
Operating temperature・humidity--10 to +40 Celsius degrees, 30 to 85%RH or less(no dew condensation)
Power supply-AA batteryx2 pcs(included)
Continuous operating time-About 15000 hours
Explosion‐proof structure-Exia2CT3(essential safety explosion-proof structure)
Size-66(W)x29(D)x170(H)mm
Weight-340g(including leather case and battery)
Cord length-5m(winding type)
Accessories-Leather case, Filter element
Automatic air adjustment function-After the power is turned on, air is adjusted to 21.0 vol% automatically.
Easy-to-understand alarm function-Noticeable sounds and lamps notify warning states. The back light on the LCD screen lights up at the same time.
Large LCD screen easy to watch display.
JIST8201:(compliant)2010 Oxygen meter for measuring oxygen deficiency
Ideal for measuring oxygen concentration before work in oxygen deficiency risk area.
* Oxygen pre-work measurement is obligatory at oxygen-deficient risk place according to oxygen deficiency prevention regulations.
(Oxygen and hydrogen sulfide are obliged to be measured before work in the second hazardous area of oxygen deficiency.)
Additional explanation
Catalog Price (JPY)

¥ 92,000 (Excluding tax)/¥ 101,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 12:42 Currently)

Update
Catalog Page Page 0769
Relational Items
EA733C-1A Digital Oxygen Analyzer (Mini)
EA733C-2A
EA733C-3A
Web catalog image

Documents

Flyer
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)