Product Detail

URL:

Item# : EA735M-5A

Description : Micro Level

Spec

Measurement range ±20/±200mm/m
Sensitivity (2 stages) 100μm/m(0.1mm/m)、
10μm/m(0.01mm/m)
Sensitivity tolerance ±1% or less
Power supply AA battery x 1 pc(included)
Dim. 200 x 44 x 80(H)mm
Weight 2.1kg
With wooden case
Additional explanation
Catalog Price (JPY)

¥ 395,000 (Excluding tax)/¥ 434,500(Tax including)

Quantity of stock

Latest stock:1

(2026/10/23 06:59 Currently)

Update
Catalog Page Page 0732
Relational Items
EA735M-5 Micro Level
EA735M-5A Micro Level
Web catalog image

Documents

Instruction manual(Japanese)