Product Detail

URL:

Item# : EA739AG

Description : Vane-Type Anemometer, Air Volume Meter

This product is no longer available. Please refer to replacement item below.

Spec

Accuracy ±1 digit-Wind speed: ±(0.1m/s (+)1.5% of reading value)Temperature: ±0.5℃
Measurement range-Wind speed: 0.3 to +20m/s, temperature: 0 to +50℃ (NTC)
Resolution-Wind speed: 0.01m/s, Temperature: 0.1℃
With point average, time average calculation function
Power supply-9V battery x 1 pc. (supplied)
Dim.-277 x 105 x 45mm
Sensor section: dia. 100mm
Weight-230g
Additional explanation
Catalog Price (JPY)

¥ 55,000 (Excluding tax)/¥ 60,500(Tax including)

Quantity of stock

Latest stock:0

(2025/09/30 13:55 Currently)

Update

Replacement Items

EA739AG-0
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)